LED Puck Light Kit, Black

Item #: 1162972

Cat #: OMNI-3KIT-BK

UPC: 714176001609

Documents & Guides
OMNI LED Puck Light Kit, Contains 3: Black, 12 Volt DC, 3.2 Watt, 140 Lumen, * Kits Include: (1) 12V Plug-In LED Power Supply with 3-Port Hub, (3) Omni Pucks Each With 78 Inch Lead and Mounting Hardware
Sign In or Register to view pricing and more.

Overview

OMNI LED Puck Light Kit, Contains 3: Black, 12 Volt DC, 3.2 Watt, 140 Lumen, * Kits Include: (1) 12V Plug-In LED Power Supply with 3-Port Hub, (3) Omni Pucks Each With 78 Inch Lead and Mounting Hardware
Designed for recessed or surface mounting, the 12V low voltage Omni puck is perfect for adding accent, under-cabinet, in-cabinet, and other small niche area lighting. Featuring 2700K color temperature with 90+CRI and up to 150 lumen output per puck, the Omni is available in two designer finishes (White or Black) perfect for any application.
Also known as: 714176001609, OMNI-3KIT-BK

Specifications

Lumens: 140
Color: Black
Volts DC: 12
Color Temperature: 2700 (Warm White)
Wattage: 3.200
Light Technology: LED
Lumens: 140
Volts DC: 12
Wattage: 3.200
Color: Black
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)