LED Troffer Retrofit Kit, 2x4, 36 Watt, 4300 Lumen, 3500K, 120-277V

Item #: 1162969

Cat #: 24CZRK-LD4-40-UNV-L835-CD1-U

UPC: 080083804597

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2x4, 36 Watt, 4300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer Retrofit Kit, 2x4, 36 Watt, 4300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 080083804597, 24CZRK-LD4-40-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft, 48 in
Wattage: 36
Lumens: 4300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Lumens: 4300
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit Kit, 0-10V Dimming
Wattage: 36
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)