LED Troffer Retrofit, 2x4, 5000 Lumen, 3500K, 120-277V

Item #: 1162968

Cat #: 24CZ-LD5-50-UNV-L835-CD1-U

UPC: 080083793778

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit, 2 x4 , 40.7 Watt, 5000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming Driver

Overview

LED Troffer Retrofit, 2 x4 , 40.7 Watt, 5000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming Driver
Also known as: 080083793778, 24CZ-LD5-50-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Wattage: 40.700
Type: LED Retrofit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Wattage: 40.700
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: LED Retrofit, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)