LED Troffer, 48 Watt, 6400 Lumen, 3500K, 120-277V

Item #: 1162967

Cat #: 24GR-LD5-64-F1-UNV-L835-CD1-U

UPC: 080083798889

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 48 Watt, 6400 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 48 Watt, 6400 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083798889, 24GR-LD5-64-F1-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Wattage: 48
Width: 24 in, 2 ft
Lumens: 6400
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 48
Lumens: 6400
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)