Modular dimmable LED undercabinet fixture

Item #: 1162953

Cat #: 3LC-24-WH

UPC: 714176002583

Sign In or Register to view pricing and more.
Documents & Guides
24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2400K, 3000K or 4000K, Wattage: 14W, Lumens: up to 922Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.

Overview

24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2400K, 3000K or 4000K, Wattage: 14W, Lumens: up to 922Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.
Also known as: 714176002583, 3LC-24-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable
Volts AC: 120
Length: 2 ft
Color: White
Wattage: 14
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable
Length: 2 ft
Wattage: 14
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)