![16 AWG TFFN, Tan, 2500' 16 AWG TFFN, Tan, 2500'](https://rexel-cdn.com/products/multiple-b03443.jpg?i=6C1B45A6-531C-40FE-B80E-C38A0E1B2225&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan, 2500 ft. Spool.
Overview
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan, 2500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100227777, TFFN16STRTAN2500RL
Specifications
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Tan |
Gauge: | 16 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Volts AC: | 600 |
Color: | Tan |
Jacket: | Nylon |
Package Type: | Reel |
Material: | Copper |
Conductors: | 1 |
Gauge: | 16 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)