This product has been discontinued.
LED-3 120V 16IN SWITCHABLE UNDERCABINET
Item #: 1162950
Cat #: 3LC-16-WH
UPC: 71417600257
Sign In or Register to view pricing and more.
Documents & Guides
LED-3 120V 16IN SWITCHABLE UNDERCABINET
Overview
LED-3 120V 16IN SWITCHABLE UNDERCABINET
Also known as: 71417600257, 3LC-16-WH
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White) |
Wattage: | 10 |
Volts AC: | 120 |
Color: | White |
Length: | 16 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White) |
Volts AC: | 120 |
Length: | 16 in |
Wattage: | 10 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)