This product has been discontinued.
LED-3 120V 8IN SWITCHABLE UNDERCABINET
Item #: 1162933
Cat #: 3LC-8-WH
UPC: 71417600256
Sign In or Register to view pricing and more.
Documents & Guides
LED-3 120V 8IN SWITCHABLE UNDERCABINET
Overview
LED-3 120V 8IN SWITCHABLE UNDERCABINET
Also known as: 71417600256, 3LC-8-WH
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable |
Volts AC: | 120 |
Color: | White |
Wattage: | 6 |
Length: | 8 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable |
Color: | White |
Length: | 8 in |
Volts AC: | 120 |
Wattage: | 6 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)