8.5W A19 LED Lamp, 27K

Item #: 1162849

Cat #: LED8.5A19/F/827/10YV/RP24

UPC: 046135747656

LED Lamp, A19, 8.5 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Frosted, Non-Dimmable, 1 Per SKU, 24 per Case *Sylvania Product Code 74765* *Sylvania Part # 74765*
Sign In or Register to view pricing and more.

Overview

LED Lamp, A19, 8.5 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Frosted, Non-Dimmable, 1 Per SKU, 24 per Case *Sylvania Product Code 74765* *Sylvania Part # 74765*
LEDVANCE offers a wide variety of A-line lamps suitable for a variety of applications and budget needs. With good, better and best options, these general Purpose LED lamps are primarily A-line types and are available in a variety of configurations.
Also known as: 046135747656, LED8.5A19/F/827/10YV/RP24

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.500
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)