LED Troffer Retrofit Kit, 2x4, 36W, 4700L, 4000K, 120-277V

Item #: 1162803
Cat #: 518456
UPC: 781087153048
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 x 4, 4700 Lumen, 36 Watt, 4000K, 80CRI, 120-277 Volt, Ribbed Diffuser, SpaceWise DT Technology, Philips Part # 518456

Overview

LED Troffer Retrofit Kit, 2 x 4, 4700 Lumen, 36 Watt, 4000K, 80CRI, 120-277 Volt, Ribbed Diffuser, SpaceWise DT Technology, Philips Part # 518456
Also known as: 781087153048, 518456

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit
Length: 4 ft
Wattage: 36
Light Technology: LED
Volts AC: 120-277
Type: Retrofit Kit
Wattage: 36
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)