6W G25 LED Lamp, 30K

Item #: 1162694

Cat #: 80180

UPC: 807154801800

Sign In or Register to view pricing and more.
Documents & Guides
LED Globe (G25) Bulb Medium (E26) Base 120V 470 Lumen 25000 hours 82 CRI 3000K Dimmable

Overview

LED Globe (G25) Bulb Medium (E26) Base 120V 470 Lumen 25000 hours 82 CRI 3000K Dimmable
Also known as: 807154801800, 80180

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 470
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 470
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Shape: G25 (Globe)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)