40W T10 Incandescent Lamp, Shatter Proof, Frosted

Item #: 1162628

Cat #: S3253-TF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt; Shatter Proof

Overview

40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt; Shatter Proof
Also known as: S3253-TF

Specifications

Lumens: 280
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Type: Shatterproof
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)