C-h Dh362nwk316 60a/3p Hd Fusible S

Item #: 1162614

Cat #: DH362NWK316

UPC: 782116490066

Sign In or Register to view pricing and more.
Documents & Guides
60a/3p Hd Fusible Safety Switch W/neut 600v N4x Stainless

Overview

60a/3p Hd Fusible Safety Switch W/neut 600v N4x Stainless
Also known as: 782116490066, DH362NWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)