
Cord Grip, Liquidtight, Steel, 0.187"-0.312", Brown, 1/2"
Item #: 11626
Cat #: CG-1850S
UPC: 781381449281
Documents & Guides
Liquidtight Strain Relief Cord Connector, Straight, 1/2 Inch, Cable Range 0.187 - 0.312 Inch, Steel, For Use in Wet or Dry Locations
Sign In or Register to view pricing and more.
No associated products found.
Overview
Liquidtight Strain Relief Cord Connector, Straight, 1/2 Inch, Cable Range 0.187 - 0.312 Inch, Steel, For Use in Wet or Dry Locations
Straight Liquidtight Strain Relief Connector, Size: 1/2 IN, Conductor Range: 3/16 - 5/16 IN, Material: Machined Steel, Color: Brown Label, Nema Rating: NEMA 3R,Connection: Threaded Hub, Dimensions: 0.94 IN Height, Standard: Class I, Div
Also known as: 781381449281, CG-1850S
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.187 - 0.312 in |
Diameter: | 1/2 in |
Diameter Range: | 0.187 - 0.312 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)