1/2" Impact Wrench Kit W/detent Pin Anvil

Item #: 1162550

Cat #: DW292K

UPC: 028877465234

Sign In or Register to view pricing and more.
Documents & Guides
Current: 7.5a, No Load Speed: 2100rpm, Maximum Torque: 345ft-lb, Impacts/min: 2700ipm, Tool Length: 11 To 1/4in, Tool Weight: 7lb, Features: 1/2in Detent Pin Anvil; Ac/dc Forward/reverse Rocking Switch; Soft Grip Handle, Includes: Heavy-duty Kit Box

Overview

Current: 7.5a, No Load Speed: 2100rpm, Maximum Torque: 345ft-lb, Impacts/min: 2700ipm, Tool Length: 11 To 1/4in, Tool Weight: 7lb, Features: 1/2in Detent Pin Anvil; Ac/dc Forward/reverse Rocking Switch; Soft Grip Handle, Includes: Heavy-duty Kit Box
DEWALT® DW292K 1/2-Inc (13 mm) impact wrench gets the job done with 345 ft-lbs of deliverable torque in forward and reverse.
Also known as: 028877465234, DW292K

Specifications

Type: Impact Wrench, Corded
Amps: 7.500
Type: Impact Wrench, Corded
Amps: 7.500

Customer Reviews

No reviews for this product
(0)