Shielded QuickPort Patch Panel, 48-port, 1RU
Item #: 1162519
Cat #: 4S255-D48
UPC: 078477716595
Sign In or Register to view pricing and more.
Shielded QuickPort Patch Panel, 48-port, 1RU. High density rear cable manager sold separately.
Overview
Shielded QuickPort Patch Panel, 48-port, 1RU. High density rear cable manager sold separately.
Atlas-X1 Shielded Flat QuickPort Patch Panel, 48 ports, 1RU
Also known as: 078477716595, 4S255-D48
Specifications
Mounting: | Rack |
Size: | 1RMU |
Type: | Unloaded |
Number of Ports: | 48 |
Mounting: | Rack |
Type: | Unloaded |
Size: | 1RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)