This product may not be available in all locations.
![Proximity Sensor, Ultrasonic, Diffuse, 12-24VDC, M12 4Pin, 2NO Proximity Sensor, Ultrasonic, Diffuse, 12-24VDC, M12 4Pin, 2NO](https://rexel-cdn.com/products/pdocrefpf150035pfiletyperendition4000png.jpg?i=A76BF800-AA9C-4F2A-BB70-CA57438CF761&f=420)
Proximity Sensor, Ultrasonic, Diffuse, 12-24VDC, M12 4Pin, 2NO
Item #: 1162460
Cat #: XX230A32PA00M12
UPC: 389119022692
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Ultrasonic, Diffuse, 12 - 24 Volt DC, M12 4Pin, 2 Normally Open, Discrete Output, 26.25 Foot (8 meter) Sensing Range, with Teach Push-Button
Overview
Proximity Sensor, Ultrasonic, Diffuse, 12 - 24 Volt DC, M12 4Pin, 2 Normally Open, Discrete Output, 26.25 Foot (8 meter) Sensing Range, with Teach Push-Button
Also known as: 389119022692, XX230A32PA00M12
Specifications
Type: | Ultrasonic Sensor, Diffuse |
Material: | Plastic |
IP/NEMA Rating: | IP67 |
Standards: | California Proposition 65 |
Range: | 8 m/26.25 ft |
Volts DC: | 12/24 |
Type: | Ultrasonic Sensor, Diffuse |
IP/NEMA Rating: | IP67 |
Range: | 8 m/26.25 ft |
Material: | Plastic |
Standards: | California Proposition 65 |
Volts DC: | 12/24 |
Customer Reviews
No reviews for this product
(0)