LED Motion Floodlight

Item #: 1162456

Cat #: 5882-7

UPC: 050169588277

Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Bronze
Also known as: 050169588277, 5882-7

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 2000
Volts AC: 120
Color: Bronze
Color Temperature: 3000 (Warm White)
Lumens: 2000
Color: Bronze
Wattage: 26
Volts AC: 120

Customer Reviews

No reviews for this product
(0)