22MM ILL EXT PB 24V RED 1NO/1NC CONT

Item #: 1162412

Cat #: XB4BW14B5

UPC: 785901055891

Sign In or Register to view pricing and more.

Overview

22MM ILL EXT PB 24V RED 1NO/1NC CONT
Also known as: 785901055891, XB4BW14B5

Specifications

Size: 22 mm
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
Type: Steady

Customer Reviews

No reviews for this product
(0)