Eaton General purpose encapsulated transformer

Item #: 1162204

Cat #: S60G11S02N

UPC: 786680101632

Sign In or Register to view pricing and more.
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 68, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 2 KVA, indoor-outdoor, 2I

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 68, 60 Hz, single-phase, 600 V, 120/240 V, 2 at -5% FCBN, 115 ¦C rise, 2 KVA, indoor-outdoor, 2I
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680101632, S60G11S02N

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 120/240
Volt Amps: 2kVA
Primary Voltage: 600
Type: Dry Type Transformer
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)