Bellhanger Bit, 1/4 x 18"

Item #: 116220

Cat #: 48-13-7225

UPC: 045242093359

Sign In or Register to view pricing and more.
Documents & Guides
Bellhanger Bit, Shank: 3-Sided, Length: 18", Diameter: 1/4".

Overview

Bellhanger Bit, Shank: 3-Sided, Length: 18", Diameter: 1/4".
The Milwaukee bell hanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
Also known as: 045242093359, 48-13-7225

Specifications

Diameter: 1/2 in, 1/4 in
Type: Drill Bit, Bell Hanger Bit
Length: 18 in
Diameter: 1/2 in, 1/4 in
Length: 18 in
Type: Drill Bit, Bell Hanger Bit

Customer Reviews

No reviews for this product
(0)