CFM Side-Mount Filter Fan, Max 484

Item #: 1162167

Cat #: HF1324423

UPC: 783510344825

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 5.0, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.31", Black

Overview

CFM Side-Mount Filter Fan, Max 484, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): 5.0, Voltage: 24 VDC, Height: 12.8", Width: 12.82", Depth: 6.31", Black
Also known as: 783510344825, HF1324423

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)