HOF P2RA19S18 PG2 RACK ANG 19

Item #: 1162137

Cat #: P2RA19S18

UPC: 783510326128

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2RA19S18 PG2 RACK ANG 19

Overview

HOF P2RA19S18 PG2 RACK ANG 19
Also known as: 783510326128, P2RA19S18

Specifications

Depth: 1.890 in
Type: Rack Angle
Material: Steel
Width: 2.560 in
Height: 67.300 in
Depth: 1.890 in
Material: Steel
Height: 67.300 in
Type: Rack Angle
Width: 2.560 in

Customer Reviews

No reviews for this product
(0)