Multi-Tap Connector, Insulated, 5 Ports, 2-Sided, 250 MCM - 6 AWG

Item #: 116186

Cat #: PBTD-5-250

UPC: 783669077940

Sign In or Register to view pricing and more.
Documents & Guides
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077940, PBTD-5-250

Specifications

Material: Plastisol, Aluminum
Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 5
Material: Plastisol, Aluminum
Volts AC: 600
Allowable Gauge Range: 6 - 250
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 5

Customer Reviews

No reviews for this product
(0)