This product may not be available in all locations.
Ethernet Switch, 8 Port, Unmanaged, 10-30VDC, 10/100BaseTX
Item #: 1161805
Cat #: 308FXE2-SC-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, Single Mode, , 6 x 10/100BaseTX, 2 x SC, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC, 15 kM Max Fiber Segment Length
Overview
Ethernet Switch, Industrial, Single Mode, , 6 x 10/100BaseTX, 2 x SC, Fiber Connector, 100BaseFX, Unmanaged, 10 - 30 Volt DC, 15 kM Max Fiber Segment Length
Also known as: 308FXE2-SC-15
Specifications
Mounting: | DIN Rail |
Type: | Unmanaged |
Volts DC Range: | 10 - 30 |
Number of Ports: | 8 |
Mounting: | DIN Rail |
Volts DC Range: | 10 - 30 |
Type: | Unmanaged |
Number of Ports: | 8 |
Customer Reviews
No reviews for this product
(0)