LED Area Light, 129W, 4000K, 14354L, 480V, 2 Light Squares

Item #: 1161770

Cat #: GCP-AF-02-LED-480-5WQ-BZ-QM-1200-PER7

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 129 Watt, 4000K, 14354 Lumen, 480 Volt, 2 Light Squares, Pole Mount, Bronze Finish

Overview

LED Area Light, 129 Watt, 4000K, 14354 Lumen, 480 Volt, 2 Light Squares, Pole Mount, Bronze Finish
Also known as: GCP-AF-02-LED-480-5WQ-BZ-QM-1200-PER7

Specifications

Type: Pole Light
Volts AC: 480
Color Temperature: 4000 (Cool White)
Wattage: 129
Color: Bronze
Light Technology: LED
Type: Pole Light
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC: 480
Wattage: 129
Light Technology: LED

Customer Reviews

No reviews for this product
(0)