EMT Set Screw Connector, 1" Diameter, Steel/Zinc

Item #: 116177

Cat #: SS52US

UPC: 66236419064

Sign In or Register to view pricing and more.
EMT Set Screw Connector, 1 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 1 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit
American Fittings EMT Steel Set Screw Connectors are precision machined body and screw holes, that fully avoids cracking or distortion from tightening screws, and maybe installed with slotted, Phillips or Robertson Driver. These connectors are UL rated concrete tight when taped.
Also known as: 66236419064, SS52US

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)