This product may not be available in all locations.
2
more
Drive, Alitvar 320, Compact, 380-500VAC, 1.1kW, 1.5HP, 3PH, 3.4A
Item #: 1161577
Cat #: ATV320U11N4C
UPC: 785901624226
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.1 kW, 1.5 Horse Power, 3-Phase, 3.4 Amp, NEMA 1/IP20
Overview
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 1.1 kW, 1.5 Horse Power, 3-Phase, 3.4 Amp, NEMA 1/IP20
Also known as: 785901624226, ATV320U11N4C
Specifications
Phase: | 3 |
Family / Style: | Altivar |
Type: | Compact, Drive |
Horsepower: | 1.500 |
IP/NEMA Rating: | IP20 |
Mounting: | Wall |
Amps: | 3.400 |
Wattage: | 1.100 kW |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Compact, Drive |
IP/NEMA Rating: | IP20 |
Amps: | 3.400 |
Standards: | California Proposition 65 |
Family / Style: | Altivar |
Horsepower: | 1.500 |
Mounting: | Wall |
Wattage: | 1.100 kW |
Customer Reviews
No reviews for this product
(0)