Vacuum Assisted Dust Extractor

Item #: 1161493

Cat #: 5261-DE

UPC: 045242353408

Sign In or Register to view pricing and more.
Documents & Guides
Vacuum Assisted Dust Extractor, Compatibility: Universal Fit for SDS Plus Rotary Hammers and AC/DC Hammer Drills, Includes:(1) Vacuum Assisted Dust Extractor (5261-DE), (3) Side Handle Clamping Collar Assemblies

Overview

Vacuum Assisted Dust Extractor, Compatibility: Universal Fit for SDS Plus Rotary Hammers and AC/DC Hammer Drills, Includes:(1) Vacuum Assisted Dust Extractor (5261-DE), (3) Side Handle Clamping Collar Assemblies
The only universal tool of its kind on the market, the HAMMERVAC™ vacuum assisted dust extractor delivers a universal solution at low cost of ownership for dust extraction needs. The HAMMERVAC™ universal handle system allows quick set up and is compatible with with major brands of SDS plus rotary hammers and AC/DC hammer drills so users can drill safely into concrete and masonry without purchasing a new drill. It features a universal vacuum attachment system that is compatible with standard hose sizes of wet dry vacuums. This allows a standard wet dry vacuum to provide power and suction needed to remove dust as holes are drilled. Includes (3) side handle clamping collar assemblies, a replacement nozzle, adjustable depth stop and ruler.
Also known as: 045242353408, 5261-DE

Specifications

Length: 17 in
Type: Vacuum
Width: 6.500 in
Height: 10.250 in
Length: 17 in
Width: 6.500 in
Type: Vacuum
Height: 10.250 in

Customer Reviews

No reviews for this product
(0)