Terminal Block, 2 Circuit, Selectable 1.5k Ohm Resistance, 2.5mm

Item #: 116133

Cat #: 1492-JD3RB152

UPC: 781180142055

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Feed Through, with Selectable Resistor, 1.5k Ohm Resistance, Black, 2.5 Millimeter

Overview

Terminal Block, 2 Circuit Feed Through, with Selectable Resistor, 1.5k Ohm Resistance, Black, 2.5 Millimeter
Also known as: 781180142055, 1492-JD3RB152

Specifications

Type: Terminal Block, Resistor
Amps: 10
Mounting: Snap On
Volts AC: 300
Family / Style: 1492
Color: Black
Volts DC: 300
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Resistor
Mounting: Snap On
Family / Style: 1492
Volts DC: 300
Amps: 10
Volts AC: 300
Color: Black
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)