30A 3P DBL THR N3R 600V FUSIBLE

Item #: 1160978

Cat #: TDT3361R

UPC: 783164485974

Sign In or Register to view pricing and more.
Documents & Guides
30A 3P DBL THR N3R 600V FUSIBLE

Overview

30A 3P DBL THR N3R 600V FUSIBLE
Also known as: 783164485974, TDT3361R

Specifications

Poles: 3
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)