4' 17W T8 LED Lamp, 41K

Item #: 1160903

Cat #: LED17T8/L48/841/BF

UPC: 046135750267

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 17 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75026*

Overview

LEDlescent LED Ballast-Free Lamp, 17 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75026*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135750267, LED17T8/L48/841/BF

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)