LIQUIDTIGHT CONN 90 2 IN INSUL DC ZINC

Item #: 1160892

Cat #: 3548DC

UPC: 050169980316

Sign In or Register to view pricing and more.
90° Insulated Connectors Die Cast Zinc, 2 In. Trade Size

Overview

90° Insulated Connectors Die Cast Zinc, 2 In. Trade Size
Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.
Also known as: 050169980316, 3548DC

Specifications

Size: 2 in
Size: 2 in

Customer Reviews

No reviews for this product
(0)