4' 17W T8 LED Lamp, 30K

Item #: 1160881

Cat #: LED17T8/L48/830/BF

UPC: 046135750243

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 17 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75024*

Overview

LEDlescent LED Ballast-Free Lamp, 17 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Standard Case Qty: 25 *Sylvania Part # 75024*
Also known as: 046135750243, LED17T8/L48/830/BF

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Plastic
Lumens: 2100
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Wattage: 17
Lumens: 2100
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)