Metered Pedestal, 100A, 120/240, 3-Space

Item #: 116087

Cat #: M101CP6

UPC: 784567562705

Sign In or Register to view pricing and more.
Documents & Guides
Metered Pedestal, 100 Amp, 120/240 Volt, Single-Phase, 3-Space, 2 AWG to 250 KCMIL (Copper/Aluminum, Line), 12 to 2 AWG (Copper/Aluminum, Ground), NEMA 3R, Galvanized Steel

Overview

Metered Pedestal, 100 Amp, 120/240 Volt, Single-Phase, 3-Space, 2 AWG to 250 KCMIL (Copper/Aluminum, Line), 12 to 2 AWG (Copper/Aluminum, Ground), NEMA 3R, Galvanized Steel
Today, most recreational vehicle parks provide power for their tenants. This application presents unique requirements including user safety, rugged construction, weather protection, receptacle versatility and attractiveness.   Midwest offers both the traditional metallic equipment and the ParkMate* series of non-metallic thermoplastic units. Both sytles provide a variety of options including electronic metering, integrated TV/Telephone and various light options.
Also known as: 784567562705, M101CP6

Specifications

Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 100
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)