TROFFER LED 2X4 6700 LUMENS 4000K 120-277V DIMMABLE

Item #: 1160552

Cat #: 24ALNG-LD4-67-UNV-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TROFFER LED 2X4 6700 LUMENS 4000K 120-277V DIMMABLE

Overview

TROFFER LED 2X4 6700 LUMENS 4000K 120-277V DIMMABLE
Also known as: 24ALNG-LD4-67-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)