![Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 6500K Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 6500K](https://rexel-cdn.com/products/imagess6686.jpg?i=66A93A79-37F4-427E-89A4-31892A26F397&f=420)
Fluorescent Lamp, U-Bent, T12, 22-1/2", 40W, 6500K
Item #: 116052
Cat #: S6686
UPC: 045923066863
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, T12, 40 Watt, 6500K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2250, Length: 22-1/2 inch, Standard Case Qty: 12 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, U-Bent, T12, 40 Watt, 6500K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2250, Length: 22-1/2 inch, Standard Case Qty: 12 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923066863, S6686
Specifications
Color Temperature: | 6500 (Daylight) |
Shape: | T12-6U (U-Bend) |
Wattage: | 40 |
Lumens: | 2250 |
Color Rendering Index (CRI): | 90 |
Length: | 22.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 6500 (Daylight) |
Wattage: | 40 |
Color Rendering Index (CRI): | 90 |
Light Technology: | Fluorescent |
Shape: | T12-6U (U-Bend) |
Lumens: | 2250 |
Length: | 22.500 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)