This product may not be available in all locations.
![Lifeline 5, Safety Cable Pull Switch, Stainless Steel Housing, M12 8-Pin, OSSD Contacts Lifeline 5, Safety Cable Pull Switch, Stainless Steel Housing, M12 8-Pin, OSSD Contacts](https://rexel-cdn.com/products/440e-ll5ss81000x1000.jpg?i=76A47448-727B-4DC8-91B9-B1FD7EF0EE76&f=420)
Lifeline 5, Safety Cable Pull Switch, Stainless Steel Housing, M12 8-Pin, OSSD Contacts
Item #: 1160495
Cat #: 440E-LL5SS8
UPC: 887172899980
Sign In or Register to view pricing and more.
Documents & Guides
440E Lifeline Emergency Cable Pull Switches - Lifeline 5 Stainless Steel housing without E-stop, 2 OSSD Outputs, 1 Aux Output, 1 Tension Output, 8-Pin Micro (M12)
Overview
440E Lifeline Emergency Cable Pull Switches - Lifeline 5 Stainless Steel housing without E-stop, 2 OSSD Outputs, 1 Aux Output, 1 Tension Output, 8-Pin Micro (M12)
The Lifeline™ 5 Cable Pull Switch is a microprocessor-based solution with advanced features and diagnostics that help enhance safety and improve productivity. The Lifeline 5 cable switch offers features and functions that simplify setup and allow for efficient maintenance and troubleshooting. The Lifeline 5 cable switch performs at the highest safety ratings (TÜV certified to PLe, cat. 4, SIL 3).
Also known as: 887172899980, 440E-LL5SS8
Specifications
Type: | Cable Pull, Actuator Switch |
Material: | Stainless Steel |
Pins: | 8 |
Type: | Cable Pull, Actuator Switch |
Pins: | 8 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)