Meter Main, Pedestal, 200A, 4 Space, Ring Type, 4 Jaw, 1PH, 22kAIC
Item #: 116045
Cat #: M281C1P6H
UPC: 784567587074
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Pedestal, 200 Amp, 4 Space, Ring Type, 4 Jaw, 1-Phase, 22kAIC, 120/240 Volt AC
Overview
Meter Main, Pedestal, 200 Amp, 4 Space, Ring Type, 4 Jaw, 1-Phase, 22kAIC, 120/240 Volt AC
Where electrical power enters a building or other source, the National Electrical Code (NEC) requires electrical distribution equipment rated as "Service Entrance." Such service equipment usually consists of one main breaker disconnect or space for up to 6 main disconnects. Midwest models meet these NEC requirements and are UL listed as service entrance equipment.
Also known as: 784567587074, M281C1P6H
Specifications
Length: | 84 in |
Amps: | 200 |
Width: | 9.500 in |
Mounting: | Pedestal |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Depth: | 9.440 in |
Interrupt Rating AC: | 22 kA |
Length: | 84 in |
Width: | 9.500 in |
Phase: | 1 |
Jaws: | 4 |
Interrupt Rating AC: | 22 kA |
Amps: | 200 |
Mounting: | Pedestal |
Volts AC: | 120/240 |
Depth: | 9.440 in |
Customer Reviews
No reviews for this product
(0)