
HOF P2BP2106 200MM PLINTH 100
Item #: 1160430
Cat #: P2BP2106
UPC: 783510311155
Documents & Guides
HOF P2BP2106 200MM PLINTH 100
Sign In or Register to view pricing and more.
Overview
HOF P2BP2106 200MM PLINTH 100
Also known as: 783510311155, P2BP2106
Specifications
Width: | 600 mm |
Color: | Black |
Height: | 1000 mm |
Material: | Steel |
Width: | 600 mm |
Height: | 1000 mm |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)