Wireway, 3r, 90 Degree Flush Tee

Item #: 116037

Cat #: F88T3RT

UPC: 783510438890

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 3r, 90 Degree Flush Tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray

Overview

Wireway, 3r, 90 Degree Flush Tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray
Also known as: 783510438890, F88T3RT

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)