Decora Dimmer, 800W, Magnetic, Diva, Ivory

Item #: 116034

Cat #: DVLV-103PH-IV

UPC: 027557748186

Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory ***Clamshell Packaging***

Overview

Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Ivory ***Clamshell Packaging***
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) clamshell packaging in ivory
Also known as: 027557748186, DVLV-103PH-IV

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Ivory
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora
Mounting: Surface
Color: Ivory
Volts AC: 120
Wattage: 800
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)