Overview
ORT PMP612H
Also known as: 662875462439, PMP612H
Specifications
Color: | Black |
Standards: | California Proposition 65 |
Number of Ports: | 12 |
Connector Type: | CAT 6 |
Color: | Black |
Number of Ports: | 12 |
Standards: | California Proposition 65 |
Connector Type: | CAT 6 |
Customer Reviews
No reviews for this product
(0)