20A, 1P, 277V, 14 kAIC, Ground Fault CB

Item #: 116032

Cat #: GHBGFEP1020

UPC: 786679067437

Documents & Guides
20 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type GHBGFEP, G-Frame, Industrial Ground Fault Equipment Protector Molded Case Circuit Breaker, Bolt-On, 14 kAIC, 277VAC, Fixed Thermal-Magnetic Trip.
Also known as: 786679067437, GHBGFEP1020

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating DC: 14 kA

Customer Reviews

No reviews for this product
(0)