System Light LED, 900 Lumen

Item #: 1160225

Cat #: 2500210

UPC: 639889872141

Documents & Guides
No Documents Available
System Light LED For Enclosure, Socket Version, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

System Light LED For Enclosure, Socket Version, 900 Lumen, 100 - 240 Volt AC, Extruded Aluminum Housing, Includes Assembly Screws
Also known as: 639889872141, 2500210

Specifications

Material: Polycarbonate, Aluminum
Width: 17 in
IP/NEMA Rating: IP20
Depth: 1.700 in
Height: 3.100 in
Material: Polycarbonate, Aluminum
IP/NEMA Rating: IP20
Height: 3.100 in
Width: 17 in
Depth: 1.700 in

Customer Reviews

No reviews for this product
(0)