MULTI9 C60H-DC 4A C 250V-DC MCB

Item #: 1160180

Cat #: M9U21104

UPC: 785901774518

Sign In or Register to view pricing and more.

Overview

MULTI9 C60H-DC 4A C 250V-DC MCB
Also known as: 785901774518, M9U21104

Specifications

Volts DC: 250
Amps: 4
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve C
Amps: 4
Poles: 1

Customer Reviews

No reviews for this product
(0)