This product may not be available in all locations.
2
more
Breaker, Molded Case, PowerPact B, 100A, 3P, 600Y/347VAC, 25kAIC
Item #: 1160050
Cat #: BJA36100
UPC: 606481185924
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPact B, 100 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL I-Line
Overview
Breaker, Molded Case, PowerPact B, 100 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL I-Line
Also known as: 606481185924, BJA36100
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 50 kA |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Interrupt Rating DC: | 50 kA |
Poles: | 3 |
Amps: | 100 |
Family / Style: | PowerPact |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)