LED 2X4 EN 6700 3500K UNV 0-10V DRV
Item #: 1160030
Cat #: 24EN-LD2-67-UNV-L835-CD1-U
UPC: 080083752157
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED 2X4 EN 6700 3500K UNV 0-10V DRV
Overview
LED 2X4 EN 6700 3500K UNV 0-10V DRV
Also known as: 080083752157, 24EN-LD2-67-UNV-L835-CD1-U
Specifications
Mounting: | Recessed, Surface |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed, Surface |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)