Briton 1 Light 18" Wall Lantern, White

Item #: 1159986

Cat #: 60-540

UPC: 045923605406

Sign In or Register to view pricing and more.
Documents & Guides
Briton - 1 Light 18" Wall Lantern with Clear Seeded Glass - White Finish

Overview

Briton - 1 Light 18" Wall Lantern with Clear Seeded Glass - White Finish
The Briton 60-540 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully Finished in White and features clear Glass.
Also known as: 045923605406, 60-540

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)