3' 14W T8 LED Lamp, 50K

Item #: 1159920

Cat #: L3T8E/850/14/F/G5-70

UPC: 751338002647

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/12-PK 14W 3FT T8 FROST GLASS W/PET 5000K G5

Overview

1/12-PK 14W 3FT T8 FROST GLASS W/PET 5000K G5
Also known as: 751338002647, L3T8E/850/14/F/G5-70

Specifications

Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Wattage: 14
Standards: California Proposition 65
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 14
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)